Skip to Main Content
customer-service Help
Ghent

24"x36" Magnetic Steel Dry Erase Board

Ghent 24"x36" Magnetic Steel Dry Erase Board GRPM322G-23
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$144.21
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 24 in
See full product details
This item ships free.
Total: $144.21

Ghent #GRPM322G-23 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Item: Dry Erase Board
  • Board Color: White/Gray
  • Dry Erase Surface Type: Steel
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: Aluminum
  • Frame Color: Silver
  • Adjustable Height Range: Not Adjustable
  • Corner Shape: Square
  • Includes: Accessory Tray, L-Hangers
  • Frame Material: Aluminum
  • Depth: 1 57/64 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, L-Hangers

Restrictions and Compliance

  • Hazardous material

Reviews of Ghent #GRPM322G-23