Skip to Main Content
customer-service Help
Ghent

24"x36" Non-Magnetic Glass Dry Erase Board, Wall Mounted, Blue

Ghent 24"x36" Non-Magnetic Glass Dry Erase Board,  Wall Mounted,  Blue HMYSN23BE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$367.31
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
See full product details
This item ships free.
Total: $367.31

Ghent #HMYSN23BE Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Item: Dry Erase Board
  • Board Color: Blue
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Standards: TAA Compliant
  • Depth: 1 5/8 in
  • Corner Shape: Square
  • Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Reviews of Ghent #HMYSN23BE