Ghent
36"x48" Glass Dry Erase Board, Wall Mounted, Beige
- Zoro #: G9554325
- Mfr #: HMYSN34BG
Tap to zoom
Hover or click to zoom
$597.00
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 36 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $597.00
Ghent #HMYSN34BG Specifications
- Zoro #: G9554325
- Mfr #: HMYSN34BG
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 36 in
- Dry Erase Width: 48 in
- Item: Dry Erase Board
- Board Color: Beige
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Corner Shape: Square
- Standards: TAA Compliant
- Depth: 1 5/8 in
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Beige, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYSN34BG
Explore more
- Ghent 36"x48" Glass Dry Erase Board, Wall Mounted, White HMYSN34WH
- Ghent 36"x48" Glass Dry Erase Board, Wall Mounted, Yellow HMYSN34YW
- Ghent 36"x48" Glass Dry Erase Board, Wall Mounted, Gray HMYSN34GY
- Ghent 36"x48" Glass Dry Erase Board, Wall Mounted, Green HMYSN34GN
- Ghent 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, Yellow HMYSM48YW
- Ghent 48"x72" Magnetic Glass Dry Erase Board, Black HMYRM46BK
- Ghent 48"x60" Magnetic Glass Dry Erase Board, Green, Dry Erase Width: 60" HMYRM45GN
- Ghent 36"x24" Glass Dry Erase Board, Green ARIASN32GN
- Flash Furniture YU-YCI-003-GG
- Balt 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White 668AH-DD
- Best-Rite 48"x48" Magnetic Porcelain Whiteboard, Aluminum Frame 202OD-01
- Ghent Dry Erase Boards