Ghent
47-3/4"x95-3/4" Porcelain Whiteboard, Walnut, Dry Erase Height: 47-3/4"
Mfr # IMM48WWN
Zoro # G6216668
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$625.80
Key Features
- Dry Erase Height 47-3/4"
- Dry Erase Width 95-3/4"
- Board Color Walnut
- Dry Erase Surface Type Porcelain
Explore More Products
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte M1W-46-4
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss M2-35-4
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte M1-46-4
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte A2M410-M
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters ARMK34
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss M2W-34-1
- GHENT 48"x72" Glass Dry Erase Board, Wall Mounted, Beige HMYSN46BG
- GHENT 48"x48" Magnetic Glass Dry Erase Board, Blue, Dry Erase Height: 48" ARIASM44BE
- GHENT 48"x60" Glass Dry Erase Board, Beige, Dry Erase Height: 48" HMYRN45BG
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 B880012
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame 17641
- Ghent Dry Erase Boards