Skip to Main Content
customer-service Help
Ghent

48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte

Ghent 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard,  1" Maprail,  Matte A2M412-M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$960.98
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 1/2 in
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $960.98

Ghent #A2M412-M Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 1/2 in
  • Dry Erase Width: 144 1/2 in
  • Item: Dry Erase Board
  • Board Color: White
  • Dry Erase Surface Type: Porcelain
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Matte
  • Board Frame Material: Aluminum
  • Adjustable Height Range: Not Adjustable
  • Frame Material: Aluminum
  • Depth: 1/2 in
  • Includes: Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker
  • Corner Shape: Square
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 144 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker

Restrictions and Compliance

  • Hazardous material

Reviews of Ghent #A2M412-M