Ghent
48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte
Mfr # PRM1-48-4
Zoro # G4270646
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$573.99
Key Features
- Dry Erase Product Grouping Dry Erase Projection Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Explore More Products
- GHENT 18"x24" Plastic Whiteboard, Gloss M2-18-1
- GHENT 24"x36" Plastic Whiteboard, Gloss M2-23-1
- GHENT 72"x48" Plastic Whiteboard, Gloss RMM46
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte M1W-46-4
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface M1P5101M
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte A2M410-M
- GHENT 36"x48" Glass Dry Erase Board, Blue ARIASN34BE
- GHENT 48"x96" Glass Dry Erase Board, Wall Mounted, Yellow HMYSN48YW
- GHENT 48"x72" Porcelain Whiteboard, Mahogany Frame DFMMH46
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White 2798U00-01
- SCHOOL SMART BOARD BRISTOL 12X18 BLUE PK OF 100 PK 1112BL
- Ghent Dry Erase Boards