Skip to Main Content
customer-service Help
Ghent

48-5/8"x72-5/8" Plastic Dry Erase Board, Gloss

Ghent 48-5/8"x72-5/8" Plastic Dry Erase Board,  Gloss M2-46-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.94
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 5/8 in
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $163.94

Ghent #M2-46-4 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 5/8 in
  • Dry Erase Width: 72 5/8 in
  • Item: Dry Erase Board
  • Board Color: White
  • Dry Erase Surface Type: Plastic
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: Aluminum
  • Frame Color: Silver
  • Adjustable Height Range: Not Adjustable
  • Includes: Accessory Tray, Eraser, L-Hangers, Marker
  • Frame Material: Aluminum
  • Depth: 3/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 72 5/8 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Accessory Tray, Eraser, L-Hangers, Marker

Reviews of Ghent #M2-46-4