Ghent
48" x96" Magnetic Glass Dry Erase Board, Green
- Zoro #: G6237205
- Mfr #: ARIASM84GN
Key Features
- Board Properties: Magnetic
- Dry Erase Height: 48"
- Dry Erase Width: 96"
- Item: Magnetic Glassboard,8ft.Hx4ft.W,1/4",Grn
- Dry Erase Surface Type: Glass
$1,644.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,644.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ghent
- MFR #ARIASM84GN
- Zoro #G6237205
- Country of OriginUnited States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Board Properties | Magnetic |
Item | Magnetic Glassboard,8ft.Hx4ft.W,1/4",Grn |
Board Color | Green |
Dry Erase Surface Type | Glass |
Description
Aria 8'H x 4'W Magnetic Low Profile 1/4" Glassboard - Vertical Green - 4 Rare Earth Magnets, 4 Markers and Eraser
Restrictions and Compliance
- Hazardous material
Reviews of Ghent #ARIASM84GN
Explore more
- GHENT 36"x48" Glass Dry Erase Board, Wall Mounted, Frosted White HMYSN34FR
- GHENT 72"x48" Glass Dry Erase Board, White ARIASN64WH
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Gray HMYRM34GY
- GHENT 48"x144" Magnetic Porcelain Dry Erase Sliding Board, Matte HSM2-412
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard GM1-46-MS
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue HMYSM34BE
- GHENT 48"x60" Magnetic Glass Dry Erase Board, Black ARIASM54BK
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Dry Erase Height: 48-1/2" GA2M46-MS
- GHENT 48"x72" Glass Dry Erase Board, Black, Dry Erase Height: 48" ARIASN48BK
- TEACHER CREATED RESOURCES Double-Sided Math Grid Dry Erase Boards, PK10 77253
- QUARTET Prestige 2 Magnetic Total Erase Monthly Calendar, 36 x 24, Graphite Color Frame CP32P2
- Ghent Dry Erase Boards