Ghent
48"x36" Glass Dry Erase Board, Yellow
Mfr # ARIASN43YW
Zoro # G6238368
Free Shipping & Returns
$576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 36"
- Board Color Yellow
- Dry Erase Surface Type Glass
Explore More Products
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in M2W-23-1
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface M1P5101M
- GHENT 48"x72" Glass Dry Erase Board, White ARIASN46WH
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte GRPM213S-34
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss M2-48-4
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte M1W-46-4
- GHENT 22-7/8"x35-1/4" Porcelain Whiteboard, Cherry Modern Frame IMM23WCH
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Beige, Dry Erase Height: 48" ARIASM46BG
- GHENT VisuALL PC Whiteboard Cabinet, Blue Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame 41301
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte BVCMA0392830
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame MB0707186P
- Ghent Dry Erase Boards