Ghent
48"x48" Glass Dry Erase Board, Wall Mounted, Yellow
- Zoro #: G2193287
- Mfr #: HMYSN44YW
Tap to zoom
Hover or click to zoom
$789.60
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Total: $789.60
Ghent #HMYSN44YW Specifications
- Zoro #: G2193287
- Mfr #: HMYSN44YW
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 48 in
- Item: Dry Erase Board
- Board Color: Yellow
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Standards: TAA Compliant
- Corner Shape: Square
- Depth: 1 5/8 in
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Yellow, Dry Erase Height 48 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYSN44YW
Explore more
- Ghent 48"x48" Glass Dry Erase Board, Wall Mounted, Beige HMYSN44BG
- Ghent 48"x48" Glass Dry Erase Board, Wall Mounted, Frosted White HMYSN44FR
- Ghent 48"x48" Glass Dry Erase Board, Wall Mounted, White HMYSN44WH
- Ghent 48"x48" Glass Dry Erase Board, Wall Mounted, Blue HMYSN44BE
- Ghent 48"x48" Porcelain Whiteboard, Purple Frame DFMPE44
- Ghent 48"x60" Magnetic Glass Dry Erase Board, Black HMYSM45BK
- Ghent 48"x60" Glass Dry Erase Board, Beige, Dry Erase Height: 48" HMYRN45BG
- Ghent 48"x60" Magnetic Glass Dry Erase Board, Blue HMYSM45BE
- Flash Furniture YU-YCI-003-GG
- Balt 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White 668AH-DD
- Best-Rite 48"x48" Magnetic Porcelain Whiteboard, Aluminum Frame 202OD-01
- Ghent Dry Erase Boards