customer-service Help
Ghent

48"x48" Magnetic Glass Dry Erase Board, Green

Ghent 48"x48" Magnetic Glass Dry Erase Board,  Green HMYRM44GN
Tap to zoom
Hover or click to zoom
$1,272.08
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $1,272.08

Ghent #HMYRM44GN Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 48 in
  • Item: Dry Erase Board
  • Board Color: Green
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Includes: (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Depth: 1 5/8 in
  • Corner Shape: Rounded
  • Standards: TAA Compliant
  • Country of Origin (subject to change): United States

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Green, Dry Erase Height 48 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Restrictions and Compliance

  • Hazardous material

Reviews of Ghent #HMYRM44GN