Ghent
48"x60" Glass Harmony Dry Erase Board, Peach
- Zoro #: G6239217
- Mfr #: HMYSN45PH
Key Features
- Dry Erase Height: 48"
- Dry Erase Width: 60"
- Item: Harmony Glass Board, 4x5 ft., Square, Peach
- Dry Erase Surface Type: Glass
$880.80
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $880.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ghent #HMYSN45PH Specifications
- Zoro #: G6239217
- Mfr #: HMYSN45PH
- UPC #: 014935008062
- Dry Erase Height: 48"
- Dry Erase Width: 60"
- Item: Harmony Glass Board, 4x5 ft., Square, Peach
- Board Color: Peach
- Dry Erase Surface Type: Glass
- Country of Origin (subject to change): United States
Description
4'X5' Harmony Glass Board, Colors - Square Corners - Peach - 4 Markers and Eraser
Reviews of Ghent #HMYSN45PH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GHENT 36"x48" Glass Dry Erase Board, Wall Mounted, Yellow HMYSN34YW
- GHENT Glass Dry Erase Board 36" x 24"Magnetic, Wall Mounted, Blue ARIASM32BE
- GHENT 24"x36" Magnetic Glass Dry Erase Board, Green HMYRM23GN
- GHENT 24"x36" Monthly Dry Erase Planner 984515
- GHENT 48"x48" Glass Dry Erase Board, Gloss, Yellow HMYRN44YW
- GHENT 48"x144" Porcelain Whiteboard, Blue Frame DFMRY412
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Green, Dry Erase Height: 48" ARIASM46GN
- GHENT 48"x36" Magnetic Glass Dry Erase Board, Yellow ARIASM43YW
- GHENT 48" x72" Magnetic Glass Dry Erase Board, Green ARIASM64GN
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame 2075U00-01
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame 79282
- Ghent Dry Erase Boards