Ghent
48"x60" Magnetic Glass Dry Erase Board, Peach
- Zoro #: G6237981
- Mfr #: ARIASM45PH
Key Features
- Board Properties: Magnetic
- Dry Erase Height: 48"
- Dry Erase Width: 60"
- Item: Magnetic Glassboard,4Hx5 ft.W,1/4",Peach
- Dry Erase Surface Type: Glass
$1,099.80
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,099.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ghent #ARIASM45PH Specifications
- Zoro #: G6237981
- Mfr #: ARIASM45PH
- UPC #: 014935008680
- Board Properties: Magnetic
- Dry Erase Height: 48"
- Dry Erase Width: 60"
- Item: Magnetic Glassboard,4Hx5 ft.W,1/4",Peach
- Board Color: Peach
- Dry Erase Surface Type: Glass
- Country of Origin (subject to change): United States
Description
Aria 4'H x 5'W Magnetic Low Profile 1/4" Glassboard - Horizontal Peach - 4 Rare Earth Magnets, 4 Markers and Eraser
Restrictions and Compliance
- Hazardous material
Reviews of Ghent #ARIASM45PH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GHENT 76-1/8"x76-3/8" Magnetic Porcelain Whiteboard NEX206MW-FR
- GHENT 48"x96" Glass Dry Erase Board, Wall Mounted, Beige HMYSN48BG
- GHENT 48"x96" Glass Dry Erase Board, Wall Mounted, Green HMYSN48GN
- GHENT 48"x72" Glass Dry Erase Board, Wall Mounted, Peach HMYSN46PH
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte A2M46
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue HMYRM34BE
- GHENT 48" x96" Magnetic Glass Dry Erase Board, Peach ARIASM84PH
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Gray, Dry Erase Height: 48" ARIASM46GY
- GHENT 48"x60" Glass Dry Erase Board, Beige, Dry Erase Height: 48" HMYRN45BG
- MASTERVISION Earth Easy Dry Erase Board 24x36", White MA0300790
- GHENT 36"x48" Magnetic Porcelain Whiteboard, Green Trim DFMHG34
- Ghent Dry Erase Boards