Ghent
48"x72" Glass Dry Erase Board, Gloss, Gray
Mfr # HMYRN46GY
Zoro # G2193600
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.40
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Explore More Products
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte PRM1-48-4
- GHENT 48"x60" Magnetic Glass Dry Erase Board, Black HMYSM45BK
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard M1W-23-1
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in M2W-23-1
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte M1-46-4
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss M2-34-1
- GHENT 24"x36" Steel Dry Erase Board, Gloss GRPM221G-23
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Gray HMYRM48GY
- GHENT Dry Erase Board, f/Time, Magnetic, 72inx48in, WE GHEGRPM301E48
- AT-A-GLANCE Dry Erase Yearly Calendar, with Marker, Jan-Dec, 24 in. x 18 in., White AT463691
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame QRTARC3018
- Ghent Dry Erase Boards