Ghent
48"x72" Glass Dry Erase Board, Gloss, Peach
- Zoro #: G2193576
- Mfr #: HMYRN46PH
Tap to zoom
Hover or click to zoom
$1,741.12
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,741.12
Ghent #HMYRN46PH Specifications
- Zoro #: G2193576
- Mfr #: HMYRN46PH
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 72 in
- Item: Dry Erase Board
- Board Color: Peach
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Corner Shape: Rounded
- Standards: TAA Compliant
- Depth: 1 5/8 in
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Peach, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYRN46PH
Explore more
- Ghent 48"x72" Glass Dry Erase Board, Gloss, White HMYRN46WH
- Ghent 48"x72" Glass Dry Erase Board, Gloss, Yellow HMYRN46YW
- Ghent 48"x72" Glass Dry Erase Board, Gloss, Blue HMYRN46BE
- Ghent 48"x72" Glass Dry Erase Board, Gloss, Gray HMYRN46GY
- Ghent 36"x48" Glass Dry Erase Board, Gloss, Blue HMYRN34BE
- Ghent 48"x60" Magnetic Glass Dry Erase Board, Gray ARIASM45GY
- Ghent 36"x48" Magnetic Glass Dry Erase Board, Blue HMYSM34BE
- Ghent 48"x48" Glass Dry Erase Board, Gloss, Beige HMYRN44BG
- Best-Rite 48"x96" Magnetic Porcelain Whiteboard 2R2AH
- Best-Rite 48"x72" Magnetic Porcelain Whiteboard, Mahogany Frame 202OG-03
- Mastervision 35-13/32"x47-13/64" Melamine Dry Erase Board, Black Frame MB1412186
- Ghent Dry Erase Boards