customer-service Help
Ghent

48"x72" Glass Dry Erase Board, Gloss, White

Ghent 48"x72" Glass Dry Erase Board,  Gloss,  White HMYRN46WH
Tap to zoom
Hover or click to zoom
$1,184.40
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $1,184.40

Ghent #HMYRN46WH Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 72 in
  • Item: Dry Erase Board
  • Board Color: White
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Standards: TAA Compliant
  • Corner Shape: Rounded
  • Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Depth: 1 5/8 in
  • Country of Origin (subject to change): United States

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Reviews of Ghent #HMYRN46WH