Ghent
48"x72" Glass Dry Erase Board, Gloss, Yellow
Mfr # HMYRN46YW
Zoro # G2193515
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,184.40
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Explore More Products
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters ARMK34
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte M1-45-4
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" ARIASM34WH
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface M1P5101M
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss GRPM222G-34
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame HSM246
- GHENT 48"x120" Porcelain Whiteboard, Navy Frame DFMNV410
- GHENT 48"x120" Porcelain Whiteboard, Mahogany Frame DFMMH410
- GHENT 24"x36" Glass Dry Erase Board, Blue ARIASN23BE
- FLIPSIDE PRODUCTS Magnetic Dry Erase Learning Mat, 2-Sided Ruled/Plain, 9in x 12in, 12PK 20076
- QUARTET 23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame 33705
- Ghent Dry Erase Boards