Skip to Main Content
customer-service Help
Ghent

48"x72" Glass Dry Erase Board, Wall Mounted, Peach

Ghent 48"x72" Glass Dry Erase Board,  Wall Mounted,  Peach HMYSN46PH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,296.18
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,296.18

Ghent #HMYSN46PH Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 72 in
  • Item: Dry Erase Board
  • Board Color: Peach
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Depth: 1 5/8 in
  • Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Standards: TAA Compliant
  • Corner Shape: Square
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Peach, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Reviews of Ghent #HMYSN46PH