Skip to Main Content
customer-service Help
Ghent

48"x72" Porcelain Whiteboard, Cherry Frame

Ghent 48"x72" Porcelain Whiteboard,  Cherry Frame DFMCH46
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$618.95
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $618.95

Ghent #DFMCH46 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 72 in
  • Item: Dry Erase Board
  • Board Color: White
  • Dry Erase Surface Type: Porcelain
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Matte
  • Board Frame Material: Aluminum
  • Frame Color: Cherry
  • Adjustable Height Range: Not Adjustable
  • Frame Material: Aluminum
  • Includes: (4) Markers, Accessory Tray, Eraser
  • Depth: 3 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 3 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver/Cherry, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes (4) Markers, Accessory Tray, Eraser

Restrictions and Compliance

  • Hazardous material

Reviews of Ghent #DFMCH46