Ghent

48"x72" Porcelain Whiteboard, Purple Frame (Discontinued)

Key Features
  • Dry Erase Height: 48"
  • Dry Erase Width: 72"
  • Item: Porcelain Whiteboard,48"x72",Purple
  • Board Color: White
  • Dry Erase Surface Type: Porcelain
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Ghent #DFMPE46 Specifications

  • Dry Erase Height: 48"
  • Dry Erase Width: 72"
  • Item: Porcelain Whiteboard,48"x72",Purple
  • Board Color: White
  • Dry Erase Surface Type: Porcelain
  • Frame Color: Purple
  • Country of Origin (subject to change): United States

Description

Porcelain Whiteboard,48"x72",Purple

Reviews of Ghent #DFMPE46

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.