Ghent
48"x96" Glass Dry Erase Board, Wall Mounted, Peach
Mfr # HMYSN48PH
Zoro # G2193320
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,314.60
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Explore More Products
- GHENT 48"x72" Magnetic Glass Dry Erase Board, White HMYSM46WH
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue HMYSM34BE
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame HSM246
- GHENT 36-1/2"x48-1/2" Magnetic In/Out Board GRPM201E-34
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard, Matte M1-44-4
- GHENT 24"x36" Steel Dry Erase Board, Gloss GRPM222G-23
- GHENT 48"x48" Glass Dry Erase Board, Gloss, Yellow HMYRN44YW
- GHENT 48"x48" Glass Dry Erase Board, Gloss, Peach HMYRN44PH
- GHENT 48-1/2"x72-1/2" Magnetic Steel Dry Erase Board, Navy Frame GRPM322G-46
- FLIPSIDE Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3 11162
- CHARLES LEONARD Magnetic Dry Erase Board w/Cork Board, 17in x 23in, Blue Frame 35410
- Ghent Dry Erase Boards