Ghent
48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, Gray
- Zoro #: G2192876
- Mfr #: HMYSM48GY
Tap to zoom
Hover or click to zoom
$1,709.40
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,709.40
Ghent #HMYSM48GY Specifications
- Zoro #: G2192876
- Mfr #: HMYSM48GY
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 96 in
- Item: Dry Erase Board
- Board Color: Gray
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Corner Shape: Square
- Standards: TAA Compliant
- Includes: (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Depth: 1 5/8 in
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Gray, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Restrictions and Compliance
- Hazardous material