Ghent

48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, Peach

Ghent 48"x96" Magnetic Glass Dry Erase Board,  Wall Mounted,  Peach HMYSM48PH
Hover or click to zoom Tap to zoom
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 96 in
  • Item: Dry Erase Board
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
See full product details
$1,709.40
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $1,709.40

Ghent #HMYSM48PH Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 96 in
  • Item: Dry Erase Board
  • Board Color: Peach
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Standards: TAA Compliant
  • Includes: (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Depth: 1 5/8 in
  • Corner Shape: Square
  • Country of Origin (subject to change): United States

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Peach, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Restrictions and Compliance

  • Hazardous material

Reviews of Ghent #HMYSM48PH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.