Ghent
60"x48" Glass Dry Erase Board, Beige
- Zoro #: G6237625
- Mfr #: ARIASN54BG
Key Features
- Dry Erase Height: 60"
- Dry Erase Width: 48"
- Item: Aria Glassboard,5 ft.Hx4W,1/4",Beige
- Dry Erase Surface Type: Glass
$845.40
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $845.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ghent #ARIASN54BG Specifications
- Zoro #: G6237625
- Mfr #: ARIASN54BG
- UPC #: 014935010454
- Dry Erase Height: 60"
- Dry Erase Width: 48"
- Item: Aria Glassboard,5 ft.Hx4W,1/4",Beige
- Board Color: Beige
- Dry Erase Surface Type: Glass
- Country of Origin (subject to change): United States
Description
Aria 5'H x 4'W Low Profile 1/4" Glassboard - Vertical Beige - 4 Markers and Eraser
Reviews of Ghent #ARIASN54BG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss M2W-35-4
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White HMYRM34WH
- GHENT 24"x36" Annual Dry Erase Planner 984517
- GHENT 2-Sided Magnetic Porcelain Whiteboard, Caramel Vinyl Tackboard, 6'Hx4'W FPM1M164-181
- GHENT 36"x48" Glass Dry Erase Board, Gloss, Yellow HMYRN34YW
- GHENT 2-Sided Magnetic Porcelain Whiteboard, Ocean Vinyl Tackboard, 6'Hx6'W FPM1M166-191
- GHENT 24"x36" Glass Dry Erase Board, Blue ARIASN23BE
- GHENT 96"x48" Glass Dry Erase Board, Peach ARIASN84PH
- GHENT 48"x60" Magnetic Glass Dry Erase Board, Green, Dry Erase Height: 48" ARIASM45GN
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame, Dry Erase Height: 12" CR1230830A
- GLOBAL EQUIPMENT Mobile Glass Board - 36"W x 48"H TWK3648MG
- Ghent Dry Erase Boards