Ghent
73-1/2"x55" Cork/Plastic Whiteboard, Gloss
- Zoro #: G3728271
- Mfr #: RMK34
Hover or click to zoom Tap to zoom
Key Features
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic, Reversible
- Dry Erase Height: 73 1/2 in
- Dry Erase Width: 55 in
- Board Color: White
- Dry Erase Surface Type: Cork/Plastic
- Mounting/Mobility Type: Mobile/Casters
- Dry Erase Surface Finish: Gloss
$518.99
Subtotal: $518.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, Peach HMYSN44PH
- GHENT 36"x48" Glass Dry Erase Board, Gloss, White HMYRN34WH
- GHENT 48"x72" Magnetic Glass Dry Erase Board, White HMYRM46WH
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte A2M46
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Gray HMYRM46GY
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue HMYRM46BE
- GHENT 48"x48" Magnetic Glass Dry Erase Board, Black HMYRM44BK
- GHENT 48"x72" Glass Dry Erase Board, Beige ARIASN46BG
- GHENT 2-Sided Magnetic Porcelain Whiteboard, Ivory Vinyl Tackboard, 6'Hx6'W FPM1M166-185
- CLINGERS Kids Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK 1005CLINGRITE
- QUARTET Magnetic Dry-Erase Board, 2'x1-1/2', Aluminum Frame QRTSM531
- Ghent Dry Erase Boards