Dry Erase Board, Steel, 24 in, 36 in, Aluminum Frame, White/Gray, Gloss

  • Mfr # GRPM221G-23

  • Zoro # G6135477


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Grid Board
Board Properties
Non-Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPM221G-23
Zoro #
G6135477
UPC #
014935006914
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 1/4 in
Width
36"
Size
2’H x 3’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Grid Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessory Tray, L-Hangers
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Features
1 in x 1 in Grid Lines
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Number of Rows
24
For Use
Classroom, Office, School, Business
Assembly
No
Board Style
1" Grid Squares
Reversible
Not Reversible
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Dry Erase Board
Interior/Exterior Use
Interior/Exterior
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
White
Magnetic/Nonmagnetic
Non-Magnetic

Description

Dry Erase Grid Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.