Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Enclosed Rubber Bulletin Board 36"x30", 1 Hinged Door

  • Zoro #: G6620503
  • Mfr #: PA13630TR-CF
$209.94
  • For Use: Indoor
  • Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
  • Door Material: Acrylic
See full product details
This item ships free.

Ghent #PA13630TR-CF Specifications

  • Zoro #: G6620503
  • Mfr #: PA13630TR-CF
For Use: Indoor Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
Door Material: Acrylic Enclosed Bulletin Board Item: Indoor Enclosed Bulletin Board
Frame Color: Silver Mounting/Mobility Type: Wall Mounted
Item: Enclosed Bulletin Board Width: 30 in
Height: 36 in Board Style: Push-Pin
Includes: (2) Keys, Locks Frame Material: Aluminum
Board Material: Recycled Rubber Door Type: Hinged
Board Frame Material: Aluminum Number of Doors: 1
Board Color: Confetti Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 30 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Confetti, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board

Reviews of Ghent #PA13630TR-CF