Ghent
Hospital Non-Magnetic Whiteboard, 3'H x 2'W
- Zoro #: G7661702
- Mfr #: GRPM211H-23

Tap to zoom
Hover or click to zoom
$142.43
- Frame Material: Aluminum
- Color: White / Blue
- Material: Non-Magnetic
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $142.43
Ghent #GRPM211H-23 Specifications
- Zoro #: G7661702
- Mfr #: GRPM211H-23
- Frame Material: Aluminum
- Color: White / Blue
- Material: Non-Magnetic
- Height: 36
- Depth: 2.25
- Width: 24
- Weight: 8
- Assembly Required: No
- Country of Origin (subject to change): United States
Description
Ghent’s graphic whiteboards are visually enhanced to encourage communication and collaboration. Ghent’s dry erase boards can be used anywhere in your hospital with our specially designed patient room boards, time out boards, and OR scheduling boards. The graphics on our erasable boards improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent’s graphic whiteboards are resistant to bacteria and germs, which helps with infection prevention. Each board comes in our sleek 1⁄4" aluminum frame and includes our detached SmartPak tray. Graphics will never stain, ghost or fade. Available in non-magnetic and magnetic whiteboards. Ships to you in Ghent’s worry-free packaging, designed specifically for shipping whiteboards. Ghent’s graphic non-magnetic whiteboard carries a 10-year warranty and is made in the USA.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No