Letters, Numbers, and Symbols, 1In, Gothic

GHENT| Zoro #: G0954021| Mfr #: LG1

$17.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Letters, Numbers, and Symbols SetFor Use With: Letter Boards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954021 Mfr #: LG1
Color: WhiteItem: Letters, Numbers, and Symbols Set
For Use With: Letter BoardsIncludes: Set of (324) 1" Gothic Characters
Material: PlasticCountry of Origin (subject to change): United States

Description

Letters, Numbers, and Symbols Set, For Use With Letter Boards, Color White, Material Plastic, Includes Set of (324) 1 In. Gothic Characters

Reviews