Ghent
Wood Frame Cork Bulletin Board, 18in x 24in
- Zoro #: G5293277
- Mfr #: 1418-1

Tap to zoom
Hover or click to zoom
$37.11
- Material: medium density fiberboard (mdf, carb compliant)
- Recommended Age: 4+ Years
- Recommended Grade: PK+
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.11
Ghent #1418-1 Specifications
- Zoro #: G5293277
- Mfr #: 1418-1
- Material: medium density fiberboard (mdf, carb compliant)
- Recommended Age: 4+ Years
- Recommended Grade: PK+
- Color: Tan
- Country of Origin (subject to change): United States
Description
Ghent's Natural Cork Bulletin Board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our oak wood frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's Cork Bulletin Board carries a 10-year warranty and is made in the USA. Features: • Self-healing cork surface provides years of reliable service • Premium frame is wide oak wood • Mounted on 3/8" fiberboard for rigidity and stability • Carries a 10-year manufacturer warranty • Measures 18" x 24" • Made in the USA
Restrictions and Compliance
- This item has been restricted from sale in the following states: No