
Barnsdall 2 Piece 8 Inch and 10 Inch Nonstick Aluminum Frying Pan Set in Linen
Mfr # 137711.02
Zoro # G221739687
product price:Â $34.15
/eaKey Features
Color
Linen
Overall Length (In.)
17.6 in
Overall Height (In.)
5 in
Overall Width (In.)
10 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137711.02
Zoro #
G221739687
UPC #
085081587176
Country of Origin
China
Dimensions
Overall Length (In.)
17.6 in
Overall Height (In.)
5 in
Overall Width (In.)
10 in
Details
Color
Linen
Item
Frying Pan Set
Material
Aluminum
Description
Best in practicality and versatility, the Gibson Home Barnsdall 2-piece Frying Pan Set makes the most out of any ingredient to cook and serve delicious meals. These aluminum frying pans provide the durability and ease of use every home cook needs, ensuring that sauteing and pan-frying would be less of a chore and more of an everyday pleasure. Made without PFOA, PTFE, lead or cadmium, the ceramic interior finish provides excellent nonstick performance to release food and clean up easily. With less oil or fat required, they offer a healthier and leaner style of cooking. Safe on most stovetops, these pans have a riveted, soft-touch handle for a comfortable grip when flipping, lifting and serving. Dishwasher safe, hand wash recommended. Make every home a Gibson Home. A multi-category collection of kitchen and dining essentials, Gibson Home offers style and value for everyday living. Enjoy preparing, cooking, and serving delicious meals in a wide selection of dinnerware, cookware, bakeware, cutlery, glassware, and more. Designed with function, reliability, and versatility, Gibson Home provides dining and entertaining staples to make every mealtime or gathering a culinary success.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.