Nozzle, Pistol Grip, 3/4" GHT, 100 psi
- Zoro #: G2047390
- Mfr #: 855012-1001
$7.72
- Flow Rate: 2.5 gpm to 5 gpm
- Item: Water Nozzle
- Max. Temp.: 160 Degrees F
Gilmour #855012-1001 Specifications
| |
Flow Rate: 2.5 gpm to 5 gpm | Item: Water Nozzle |
Max. Temp.: 160 Degrees F | Flow Control: Trigger |
Color: Black, Red, Maroon | Connection: 3/4 in GHT |
Construction: Brass Stem and Nut, Die Cast Metal Body, Die Cast Stem Retainer, Glass Filled Nylon Handle | Max. Pressure: 100 psi |
Features: Adjustable Spray, Insulated Handle | Nozzle Design: Pistol Grip |
Length: 7.3" | Material: Zinc |
Temp. Range: 160 Degrees F | Type: Watering |
Size: 3/4" | Country of Origin (subject to change): China |
Description
Water Nozzle, Nozzle Design Pistol Grip, Features Adjustable Spray, Insulated Handle, Construction Brass Stem and Nut, Die Cast Metal Body, Die Cast Stem Retainer, Glass Filled Nylon Handle, Connection 3/4 in GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 100 psi, Max. Temp. 160 Degrees F, Color Black/Red/Maroon, Flow Control Trigger, Length 5 1/2 in