Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Nozzle, Pistol Grip Design, Aqua

  • Zoro #: G4572220
  • Mfr #: 839112-1003
$12.06
  • Features: Swivel Connect
  • Construction: Metal
  • Flow Control: Trigger
See full product details
Orders over $75 ship free.

Gilmour #839112-1003 Specifications

  • Zoro #: G4572220
  • Mfr #: 839112-1003
Features: Swivel Connect Construction: Metal
Flow Control: Trigger Item: Spray Nozzle
Nozzle Design: Pistol Grip Length: 8 3/4 in
Connection: 3/4 in GHT Color: Aqua
Max. Pressure: 100 psi Flow Rate: 2.5 to 5.0 gpm
Max. Temp.: 100 Degrees F Material: Metal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spray Nozzle, Nozzle Design Pistol Grip, Features Swivel Connect, Construction Metal, Connection 3/4 in GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 100 psi, Max. Temp. 100 Degrees F, Color Aqua, Flow Control Trigger, Length 8 3/4 in

Reviews of Gilmour #839112-1003