Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Water Nozzle, Pistol Grip, Metal

  • Zoro #: G4359731
  • Mfr #: 857302-1001

$4.73

  • Design: Pistol Grip
  • Connection: GHT
  • Flow Rate: 2.5 to 5.0 gpm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Gilmour #857302-1001 Specifications

  • Zoro #: G4359731
  • Mfr #: 857302-1001
Design: Pistol Grip Connection: GHT
Flow Rate: 2.5 to 5.0 gpm Item: Water Nozzle
Max. Temp.: 100 Degrees F Flow Control: Trigger
Construction: Brass Stem/Steel Exterior Features: Threaded Front
Max. Pressure: 60 psi Nozzle Design: Pistol Grip
Color: Metal Country of Origin (subject to change): China

Description

Spray nozzles and wands work by holding back the water coming through the hose and harnessing the built up kinetic energy to create pressurized spray droplets. Here are some important details for Gilmour Water Nozzle. Color: Metal.

Reviews of Gilmour #857302-1001