Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Nozzle, Twist Design, Gold, Metal

  • Zoro #: G4572187
  • Mfr #: 805282-1001
$8.49
  • Flow Control: Twist
  • Nozzle Design: Twist
  • Features: Rubber Overmold
See full product details
Orders over $75 ship free.

Gilmour #805282-1001 Specifications

  • Zoro #: G4572187
  • Mfr #: 805282-1001
Flow Control: Twist Nozzle Design: Twist
Features: Rubber Overmold Item: Water Nozzle
Flow Rate: 2.5 to 5.0 gpm Max. Pressure: 100 psi
Connection: 3/4 in GHT Color: Gold
Construction: Metal Length: 6 7/64 in
Max. Temp.: 100 Degrees F Material: Metal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Water Nozzle, Nozzle Design Twist, Features Rubber Overmold, Construction Metal, Connection 3/4 in GHT, Flow Rate 2.5 to 5.0 gpm, Max. Pressure 100 psi, Max. Temp. 100 Degrees F, Color Gold, Flow Control Twist, Length 6 7/64 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Gilmour #805282-1001