Ginger

18" Combination Basket in Polished Nickel

Ginger 18" Combination Basket in Polished Nickel 503/PN
Hover or click to zoom Tap to zoom
  • Item: 18" Combination Basket in Polished Nickel
  • Height: 3
  • Finish: Polished Nickel
  • Width: 17.94
  • Length: 19
  • ADA Compliant: No
  • Weight: 1.06
  • Country of Origin (subject to change): United States
See full product details
$237.82

Subtotal: $237.82

Ginger #503/PN Specifications

  • Item: 18" Combination Basket in Polished Nickel
  • Height: 3
  • Finish: Polished Nickel
  • Width: 17.94
  • Length: 19
  • ADA Compliant: No
  • Weight: 1.06
  • Country of Origin (subject to change): United States

Description

These self-draining Splashables® baskets are thoughtfully designed to accommodate standard and jumbo-sized bottles. Their oval shape eliminates sharp corners and minimizes space intrusion. Use them individually or in groupings.

Reviews of Ginger #503/PN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.