Ginger
18" Gallery Rail Shelf in Polished Brass
- Zoro #: G7742674
- Mfr #: 1535T-18/PB
Key Features
- Height: 18
- Finish: Polished Brass
- Width: 5.5
- Length: 26
- ADA Compliant: No
- Weight: 2.4
$266.99
Subtotal: $266.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GINGER Double Light in Polished Chrome 4682L/PC
- GINGER 24" Hotel Shelf Frame in Satin Nickel XX40-24/SN
- GINGER 25 1135T-24/PC
- GINGER 12" Shower Shelf in Satin Nickel 28502/SN
- GINGER 12" Shower Shelf in Polished Chrome 28502/PC
- GINGER 25 4542/PC
- GINGER 20" X 35" Framed Mirror in Polished Chrome 641/PC
- GINGER Splashables Mounting Hardware Pack in Polished Chrome SPLASHPAC/PC
- GINGER Surface 24" Repl Glass-Temper in No Finish 2834-24TSCL
- KINGSTON BRASS English Vintage Toothbrush W/ Tumbler Holders, Chrome BA7976C
- KOHLER Bracket/Stem Assembly 79132-BRZ
- Ginger Washroom Accessories