Skip to Main Content
customer-service Help
Ginger

20" X 36" Frameless Mirror in Polished Nickel

Ginger 20" X 36" Frameless Mirror in Polished Nickel 4542/PN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$424.95
  • Item: 20" X 36" Frameless Mirror in Polished Nickel
  • Height: 5
  • Finish: Polished Nickel
See full product details
This item ships free.
Total: $424.95

Ginger #4542/PN Specifications

  • Item: 20" X 36" Frameless Mirror in Polished Nickel
  • Height: 5
  • Finish: Polished Nickel
  • Width: 23.5
  • Length: 42
  • ADA Compliant: No
  • Weight: 10.36
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ginger #4542/PN