Skip to Main Content
customer-service Help
Ginger

24" Hotel Shelf Frame in Polished Brass

Feedback Help us improve our product images
$182.90
  • Item: 24" Hotel Shelf Frame in Polished Brass
  • Height: 3
  • Finish: Polished Brass
See full product details
This item ships free.
Total: $182.90

Ginger #XX40-24/PB Specifications

  • Item: 24" Hotel Shelf Frame in Polished Brass
  • Height: 3
  • Finish: Polished Brass
  • Material: Stainless Steel
  • Width: 14
  • Length: 28
  • ADA Compliant: No
  • Weight: 2.9
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ginger #XX40-24/PB