Ginger
25
- Zoro #: G7741055
- Mfr #: 26554/PN
Hover or click to zoom Tap to zoom
Key Features
- Item: 9" Corner Basket in Polished Nickel
- Height: 9
- Finish: Polished Nickel
- Width: 9
- Length: 14
- ADA Compliant: No
- Weight: 3
$245.67
Subtotal: $245.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ginger
- MFR #26554/PN
- Zoro #G7741055
- Country of OriginUnited States
- Category Washroom Accessories
Dimensions
Height | 9 |
Width | 9 |
Length | 14 |
Details
Item | 9" Corner Basket in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 3 |
Description
London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Reviews of Ginger #26554/PN
Explore more
- GINGER Combination Corner Shower Shelf - Left in Polished Chrome 28504L/PC
- GINGER 24" Hotel Shelf Frame in Polished Chrome XX40-24/PC
- GINGER 16" X 36" Frameless Mirror in No Finish 0241
- GINGER 20" X 36" Frameless Mirror in Polished Nickel 4542/PN
- GINGER 15" X 30" Frameless Pivoting Mirror in Polished Chrome 2641/PC
- GINGER 20" X 34" Framed Mirror in Polished Chrome 4741/PC
- GINGER Splashables Mounting Hardware Pack in Polished Nickel SPLASHPAC/PN
- GINGER 25 464B/PC
- GINGER Double Light in Oil Rubbed Bronze-Hand Relieved 1182SO/ORB
- UMBRA WASTEBASKET GARBINO WHT 082857-661
- KINGSTON BRASS Claremont Freestanding Toilet Paper Stand, Oil Rubbed Bronze CC8105
- Ginger Washroom Accessories