Ginger
6" Corner Basket in Satin Nickel
- Mfr # 26553/SN
- Zoro # G7741107
$150.99
/ea
Subtotal: $150.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 6
- Finish Satin Nickel
- Width 6
- Length 10
- ADA Compliant No
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GINGER Hanging Toilet Tissue Holder in Satin Nickel 4809/SN
- GINGER 18" Gallery Rail Shelf in Polished Brass 1535T-18/PB
- GINGER Double Post Toilet Tissue Holder in Matte Black 4608/MB
- GINGER Double Light in Polished Chrome / Satin Etched 1182/PC
- GINGER Double Light in Polished Chrome 4682L/PC
- GINGER Hanging Toilet Tissue Holder in Polished Nickel 1109/PN
- GINGER 24" Shelf in Satin Nickel 5234T-24/SN
- GINGER Combination Corner Basket in Satin Nickel G504/SN
- GINGER Chelsea Traditional Tumbler Holder in Satin Nickel 1113B/SN
- MOEN Eva Euro Single Post Paper Holder Bright Chrome YB2808CH
- KINGSTON BRASS Vintage Freestanding Double Roll Toilet Paper Holder, Chrome CC2201
- Ginger Washroom Accessories