Shop Alternate Products
This Product is Discontinued
Ginger
8" Deep Toiletry Basket in Polished Chrome (Discontinued)
Mfr # 551DG/PC
Zoro # G7738273
This Product is Discontinued
Key Features
- Height 3
- Finish Polished Chrome
- Width 6
- ADA Compliant No
- Length 9