Ginger
Double Post Toilet Tissue Holder in Polished Chrome
Mfr # 0208/PC
Zoro # G7734362
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.8
- Finish Polished Chrome
- Width 3.8
- Length 10
- ADA Compliant No
Explore More Products
- GINGER 18" Gallery Rail Shelf in Polished Nickel 1135T-18/PN
- GINGER 6" Corner Basket in Satin Nickel 553G/SN
- GINGER 9" Deep Corner Basket in Polished Chrome 554DG/PC
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel 1139R-6/SN
- GINGER 18" Gallery Rail Shelf in Polished Brass 1135T-18/PB
- GINGER 9" Corner Basket in Polished Chrome 554G/PC
- GINGER 9" Corner Basket in Satin Nickel 26554/SN
- GINGER Chelsea Shelf Brackets Pair in Satin Nickel 1118B/SN
- GINGER 24" Shelf in Polished Nickel 4634T/PN
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze BA3966ORB
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome BA4815C
- Ginger Washroom Accessories