Skip to Main Content
customer-service Help
Ginger

Hotel Shelf Mounting Kit in Oil Rubbed Bronze-Hand Relieved

Ginger Hotel Shelf Mounting Kit in Oil Rubbed Bronze-Hand Relieved 114B/ORB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$103.49
  • Item: Hotel Shelf Mounting Kit in Oil Rubbed Bronze-Hand Relieved
  • Height: 2
  • Finish: Oil Rubbed Bronze - Hand Relieved
See full product details
This item ships free.
Total: $103.49

Ginger #114B/ORB Specifications

  • Item: Hotel Shelf Mounting Kit in Oil Rubbed Bronze-Hand Relieved
  • Height: 2
  • Finish: Oil Rubbed Bronze - Hand Relieved
  • Width: 2.6
  • Length: 8
  • ADA Compliant: No
  • Weight: 0.4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ginger #114B/ORB