Ginger
Triple Pivoting Robe Hook in Polished Chrome
Mfr # 4610T/PC
Zoro # G7744293
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Chrome
- Width 4
- Length 5
- ADA Compliant No
Explore More Products
- GINGER Triple Pivoting Robe Hook in Polished Chrome 5210T/PC
- GINGER 12" Shelf With Towel Bar in Polished Nickel 4619T-12/PN
- GINGER Double Robe Hook in Polished Nickel 5310D/PN
- GINGER Pivoting Towel Hook in Polished Chrome 3005/PC
- GINGER Single Robe Hook in Polished Chrome 2810/PC
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel XX43-20/PN
- GINGER 32" Towel Bar in Satin Nickel 4504/SN
- GINGER 18" Towel Bar in Satin Nickel 4702/SN
- GINGER 25 611/PN
- NATIONAL MFG/SPECTRUM BRANDS HHI SGL Sat CHR Robe Hook N830-144
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) 35-12/10
- Ginger Bath Towel Bars and Hooks