G.L. Huyett

Gib Head Key, Low Carbon Steel, 5/16"x1"

Key Features
  • Item: Gib Head Key,Low Carbon Steel,5/16"x1"
  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Length: 1.000" (1)
  • Material: Low Carbon Steel
  • Finish: Plain
See full product details
$2.61
Must order in multiples of 4

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

G.L. Huyett #GIB-0312-1000 Specifications

  • Item: Gib Head Key,Low Carbon Steel,5/16"x1"
  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Length: 1.000" (1)
  • Material: Low Carbon Steel
  • Finish: Plain
  • Country of Origin (subject to change): United States

Description

Gib Head Key,Low Carbon Steel,5/16"x1

Reviews of G.L. Huyett #GIB-0312-1000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.