Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Square End, Stainless Steel, Passivated, .2500" (1/4) L, 1/2 x 1/2 in Sq (Discontinued)
Mfr # MS20066-499
Zoro # G300019495
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Square
- Length .2500" (1/4)
- Square 1/2 x 1/2 in
- Material Stainless Steel