G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 2-1/2 in L, 1/2 in Sq
Mfr # 3705000500-2500
Zoro # G600006669
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 1/2 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 25 mm L, 16 x 10 mm Sq 301610-025
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq 3201870187-0500
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2.125 in L, 3/16 in Sq 3001870187-2125
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK WWG-30010
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq WWG-0500-4000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK 62623
- KWIKSET SmartKey Security Learn Tool 20622 LEARN TOOL SMT STL
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK WWG-35246
- MIDWEST FASTENER Machine Key Machine Key, Square End, 50 mm L, 4 mm Sq, 10 PK 32383
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK 36406
- G.L. Huyett Machine Keys