G.L. Huyett
Undersized Machine Key, Square End, Carbon Steel, Plain, 3-1/8 in L, 1/2 in Sq
Mfr # 3005000500-3125
Zoro # G900005447
Sold in multiples of 17 for $25.33
$25.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq 3005000500-1750
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq 3201870187-0500
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 30 mm L, 8 x 7 mm Sq 320807-030
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK WWG-35257
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK 62625
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK 32362
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 7/8 in Sq WWG-0875-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK WWG-35240
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK WWG-30015
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/2 in Sq WWG-0500-3500GB
- G.L. Huyett Machine Keys