G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 3 in L, 1/2 in Sq
Mfr # 3705000500-3000
Zoro # G900006697
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 1/2 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 48 mm L, 10 x 8 mm Sq 321008-048
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/4 x 7/8 in Sq 3007500875-2500
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 28 mm L, 8 x 7 mm Sq 300807-028
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-35237
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/8 in Sq, 10 PK 62621
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK WWG-30006
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK 62633
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/16 in Sq, 4 PK 32365
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK WWG-30017
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 13/64 in Sq, 25 PK WWG-32019
- G.L. Huyett Machine Keys